H120C36F X 2-1/2
Description
H120C36F X 2-1/2 CHAIN SPROCKET ; 120 CHAIN 36 TOOTH
Part # H120C36F X 2-1/2
BDI # 25188569
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore