H50B19F X 1-1/2
Description
H50B19F X 1-1/2 ROLLER CHAIN SPROCKET ; 4.121"OD X 1-1/8"LTB X 1-1/2"P STL W/HT
Part # 50BS19HT 1 1/2
BDI # 21525063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 3/4
Description
H50B19F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS19HT 3/4
BDI # 916628
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38896
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 5/8
Description
H50B19F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS19HT 5/8
BDI # 916627
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38897
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H60B19F X 1-15/16
Description
H60B19F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HARDENED TEETH
Part # 60BS19HT 1 15/16
BDI # 21462921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
39122
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H50B19F X 1-7/16
Description
H50B19F X 1-7/16 ROLLER CHAIN SPROCKET ; 50 CHAIN 19 TEETH TYPE B 1-7/16" BORE
Part # 50BS19HT 1 7/16
BDI # 916625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38895
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore