HD140B24F X 3-7/16
Description
HD140B24 X 3-7/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH 2 STRD 3-7/16IN BORE
Part # HD140B24F X 3-7/16
BDI # 21972841
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore
HD140B24F X 2-15/16
Description
HD140B24 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH 2 STRD 2-15/16IN BORE
Part # HD140B24F X 2-15/16
BDI # 21972833
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore
H140B24F X 2-11/16
Description
H140B24 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH TYPE B 2-11/16IN BORE
Part # H140B24F X 2-11/16
BDI # 21971782
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore
H140B24F X 2-15/16
Description
H140B24 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH TYPE B 2-15/16IN BORE
Part # H140B24F X 2-15/16
BDI # 21971784
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore
HD140B24F X 2-3/4
Description
HD140B24 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH 2 STRD 2-3/4IN BORE
Part # HD140B24F X 2-3/4
BDI # 21972837
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore