Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
D100B32H X 2-15/16
Description
D100B32H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 32-TEETH
Part # D100B32H X 2-15/16
BDI # 21463084
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
H100B32F X 2-11/16
Description
H100B32 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 32 TEETH TYPE B 2-11/16IN BORE
Part # H100B32F X 2-11/16
BDI # 21971580
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
H100B32F X 2-7/8
Description
H100B32 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 32 TEETH TYPE B 2-7/8IN BORE
Part # H100B32F X 2-7/8
BDI # 21971582
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore