568MT30AF-F2.000
Description
568MT30AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F2.000
BDI # 926645
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
568MT30AF-F1.375
Description
568MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F1.375
BDI # 926640
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
568MT30AF-F1.625
Description
568MT30AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F1.625
BDI # 926642
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
568MT30AF-F1.875
Description
568MT30AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F1.875
BDI # 926644
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
568MT30AF-F2.375
Description
568MT30AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-F2.375
BDI # 926648
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30