80B45F X 2-7/16
Description
80B45F X 2-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 7/16
BDI # 916030
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
50B70F X 3/4
Description
50B70F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS70 3/4
BDI # 915361
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
81XB20F X 3-7/16 SPLIT
Description
81XB20F X 3-7/16 SPLIT SPROCKET
Part # 81XB20F-3G-SPLIT
BDI # 20887660
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
80B54F X 1-3/8
Description
80B54F X 1-3/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS54 1 3/8
BDI # 916132
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
60B70F X 2
Description
60B70F X 2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS70 2
BDI # 915795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore