21614MT85A-F2.000
Description
21614MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-F2.0000
BDI # 923397
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT85A-F1.625
Description
21614MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-F1.6250
BDI # 923394
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT85A-F1.500
Description
21614MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-F1.5000
BDI # 923393
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT85A-F2.500
Description
21614MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT85A-F2.5000
BDI # 923401
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT55A-F1.500
Description
21614MT55A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F1.5000
BDI # 923378
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55