R1 3 5/8
Description
R1 3 5/8 TAPERED BUSHING ; 3-5/8" BORE 4" OD 2.88" LTB
Part # R1 3 5/8
BDI # 610855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465141
Bushing Series:
R1
R1 X 3-1/8-KW
Description
R1 X 3-1/8-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-1/8" BORE
Part # 471756
BDI # 21832752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Bushing Series:
R1
R1 X 1-1/2-KW
Description
R1 X 1-1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-1/2" BORE
Part # 471730
BDI # 21832736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 3-1/16-KW
Description
R1 X 3-1/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-1/16" BORE
Part # 471755
BDI # 21832748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
77.8
Bore - Inch:
3.063
Bushing Series:
R1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465153
Bushing Series:
R1