1128MT85A-F1.625
Description
1128MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-F1.6250
BDI # 923001
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
11214MT115A-F2.250
Description
11214MT115A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-F2.250
BDI # 922895
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
11214MT115A-F2.000
Description
11214MT115A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-F2.000
BDI # 922893
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
11214MT115A-F2.500
Description
11214MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-F2.500
BDI # 922897
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
1128MT85A-F1.250
Description
1128MT85A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-F1.2500
BDI # 922998
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85