24XL037 5/8 KW 2SS
Description
24XL037 5/8 KW 2SS TIMING PULLEY ; 0.2"PT 24T 5/8"BORE
Part # 24XL037 5/8 KW 2SS
BDI # 24090720
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 X 5/16
Description
24XL037 X 5/16 TIMING BELT PULLEY ; 24 TEETH 5/16" BORE
Part # 24XL037 X 5/16
BDI # 24864324
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 X 3/4 NKW 2SS
Description
24XL037 X 3/4 NKW 2SS TIMING PULLEY
Part # 24XL037 X 3/4 NKW 2SS
BDI # 25169175
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 1/2 KW/2SS
Description
24XL037 1/2 KW/2SS PULLEY ; STOCK TIMING PULLEY 1/5IN PITCH
Part # 24XL037 1/2 KW/2SS
BDI # 21445167
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
248MT30AF-F0.500
Description
248MT30AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT30AF-F0.5000
BDI # 923443
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30