100B70 3-7/16 (2) 9/16HOLES PRNT F13369
Description
100B70 3-7/16 (2) 9/16HOLES PRNT F13369 ; CHAIN SPROCKET
Part # 100B70 3-7/16 (2) 9/16HOLES PRNT F13369
BDI # 23769609
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Finished Bore
H100C70F X 3IN KW 2SS
Description
H100C70F X 3IN KW 2SS SPROCKET
Part # H100C70F X 3IN KW 2SS
BDI # 25822957
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Finished Bore
100C70 X 2 15/16 STL KEYED W/1SS
Description
100C70X2 15/16 STL KEYED W/1SS SPROCKET ; 70T 2-15/16" BORE
Part # 100C70 X 2 15/16 STL KEYED W/1SS
BDI # 23767643
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Finished Bore