120BB9 M20 SPROCKET SET
Description
120BB9-M20 SPROCKET SET
Part # 120BB9-M20 SPROCKET SET
BDI # 22131360
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
25.4
Other Features:
RunRight
H120B23F X 3-15/16
Description
H120B23 X 3-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH TYPE B 3-15/16IN BORE
Part # H120B23F X 3-15/16
BDI # 21971704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
H120B24F X 2-15/16
Description
H120B24 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 24 TEETH TYPE B 2-15/16IN BORE
Part # H120B24F X 2-15/16
BDI # 21971706
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
120B20 2-3/4 KW 2SS
Description
120B20 2-3/4 KW 2SS ; SPROCKET
Part # 120B20 2-3/4 KW 2SS
BDI # 21573665
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120C22 2IN ID 2-1/2IN OD
Description
120C22 2IN ID 2-1/2IN OD SPROCKET ; 22 TEETH 10.54" OUTSIDE DIA
Part # 120C22 2IN ID 2-1/2IN OD
BDI # 21551820
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore