24B24 X 80MM 22MMX5.4MM SPLIT
Description
24B24 X 80MM 22MMX5.4MM SPLIT SPROCKET ; MTO 24B24X80MM 22MMX5.4SPLIT
Part # 24B24 X 80MM 22MMX5.4MM SPLIT
BDI # 21834603
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | Split Type
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
24B16 X 2IN 1/2X1/4KW 2SS
Description
24B16 X 2IN 1/2X1/4KW 2SS SPROCKET
Part # 24B16 X 2IN 1/2X1/4KW 2SS
BDI # 25178411
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
24B23H 1-1/2 W/ 3/8KW SS
Description
24B23H 1-1/2 W/ 3/8KW SS SPROCKET
Part # 24B23H 1-1/2 W/ 3/8KW SS
BDI # 21585587
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
24BS13 X 66MM
Description
24BS13 X 66MM ROLLER CHAIN SPROCKET ; 24 ANSI 13 TEETH 66MM BORE
Part # 24BS13 X 66MM
BDI # 23537958
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.589
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Finished Bore