35B21SS 1/2 KW2SS
Description
35B21SS 1/2 KW2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B21SS 1/2 KW2SS
BDI # 21516075
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore