60B23 X 1 KW SS
Description
60B23 X 1 KW SS ROLLER CHAIN SPROCKET ; 3/4IN PITCH 23 TEETH 1IN BORE
Part # 60B23 X 1 KW SS
BDI # 22135643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore