60BB13H 5/8
Description
60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE
Part # 60BB13H 5/8
BDI # 622670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BS13 1
Description
60BS13 1 ROLLER CHAIN SPROCKET ; 3/4" P 13T 1" BORE
Part # 60BS13 1
BDI # 622728
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
33252
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60BS13HT 1 1/2
Description
60BS13HT 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT 1-1/2" BORE
Part # 60BS13HT 1 1/2
BDI # 622738
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
34842
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60BS13HT 1
Description
60BS13HT 1 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT 1" BORE
Part # 60BS13HT 1
BDI # 622737
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
33253
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore