D60B13 X 1-1/2IN

COMPARE

D60B13 X 1-1/2IN

Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET

TSUBAKI

Part # D60B13 X 1-1/2IN

BDI # 20863264

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY