Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
80BS19HT 1 15/16
Description
80BS19HT 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 19T HT 1-15/16" BORE
Part # 80BS19HT 1 15/16
BDI # 624667
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
35397
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
80BS24 1 15/16
Description
80BS24 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 24T 1-15/16" BORE
Part # 80BS24 1 15/16
BDI # 624735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35403
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80NB13H 1
Description
80NB13H 1 IDLER SPROCKET ; 1" P 13T HT NEEDLE BRG 1" BORE
Part # 80NB13H 1
BDI # 625277
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.63 Inch Hub Diameter | 0.575 Inch Teeth Width
80B26H 1-15/16 KW1/2X1/4 2SS
Description
80B26H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 26 TEETH 8.84" OUTSIDE DIA
Part # 80B26H 1-15/16 KW1/2X1/4 2SS
BDI # 21552639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore