1630DCTNTG18
Description
1630DCTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-5/8" OD 1/2" WD
Part # 1630DCTNTG18
BDI # 795837
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269633
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1657DSTNTG18
Description
1657DSTNTG18 PRECISION RADIAL BALL BRG ; 1-1/4" BORE 2-9/16" OD 11/16" WD
Part # 1657DSTNTG18
BDI # 795859
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269658
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1604DSTNTG18
Description
1604DSTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 7/8" OD 9/32" WD
Part # 1604DSTNTG18
BDI # 795810
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269587
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1641DSTNTG18
Description
1641DSTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DSTNTG18
BDI # 795850
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269648
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No