Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
6004
Description
6004 DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR OPEN
Part # 6004
BDI # 1421955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Q1 2 11/16
Description
Q1 2 11/16 TAPERED BUSHING ; 2-11/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 11/16
BDI # 610617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465026
Bushing Series:
Q1
4J 5/8
Description
4J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 5/8
BDI # 619411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
3020 2 15/16
Description
3020 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 3020 2 15/16
BDI # 618413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464081
Bushing Series:
3020