3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 A-2RS1/C3
Description
3309 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW
Part # 3309 A-2RS1/C3
BDI # 1414493
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257892
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 A/C3
Description
3309 A/C3 ANG CONTACT BALL BRG ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A/C3
BDI # 1416773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257887
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7313 BECBM
Description
7313 BECBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 33MM WD
Part # 7313 BECBM
BDI # 1418862
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257548
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7306 BECBM
Description
7306 BECBM ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 19MM WD
Part # 7306 BECBM
BDI # 1418782
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257618
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)