594-2
Description
594-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/4" BORE 1.43" WID
Part # 594-20024
BDI # 1347407
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Global Part Number GPN:
649376
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
594
LM48548A-2
Description
LM48548A-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-3/8" BORE 0.72" WD
Part # LM48548A-20024
BDI # 1364586
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Light Medium Duty
Global Part Number GPN:
650011
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
LM48548A
HM237535-2
Description
HM237535-20024 TAPERED ROLLER BRG CONE ; PRECISION 6-1/2" BORE 2-1/2" WD
Part # HM237535-20024
BDI # 1358625
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649435
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
HM237535
22215 EK
Description
22215 EK SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK
BDI # 1418894
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)