HM237535-2
Description
HM237535-20024 TAPERED ROLLER BRG CONE ; PRECISION 6-1/2" BORE 2-1/2" WD
Part # HM237535-20024
BDI # 1358625
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649435
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
HM237535
22318EAE4C3
Description
22318EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX190MM ODX64MM W
Part # 22318EAE4C3
BDI # 1184316
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228 CCK/W33
Description
22228 CCK/W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/W33
BDI # 1418095
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5412 A
Description
5412 A ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 5412 A
BDI # 1253948
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257787
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22318 EJA/VA405
Description
22318 EJA/VA405 SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT
Part # 22318 EJA/VA405
BDI # 1416677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing