6207C3
Description
6207C3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W SR OPEN 1-ROW
Part # 6207C3
BDI # 1412899
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5391
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208VV
Description
6208VV DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VV
BDI # 1412910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5368
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
6007VV
Description
6007VV DEEP GROOVE BALL BRG ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007VV
BDI # 1412809
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3020 2 15/16
Description
3020 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 3020 2 15/16
BDI # 618413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464081
Bushing Series:
3020