01EB500EX
Description
COP.01EB500EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 5"
Part # COP.01EB500EX
BDI # 24530999
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
54
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EBC215GRAT
Description
COP.01EBC215GRAT CARTRIDGE BEARING ; NON-RETURNABLE MED DUTY 2-15/16"
Part # COP.01EBC215GRAT
BDI # 17116089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
84.912
Length Thru Bore - Inch:
3.343
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
84.912
Length Thru Bore - Inch:
3.343
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion