NP-32
Description
NP-32 PILLOW BLOCK BALL BEARING ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 700198
BDI # 351987
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6579
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF4S-124
Description
VF4S-124 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 BOLT
Part # 767342
BDI # 310844
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.119
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20198
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
23795
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCF208-108D1
Description
UCF208-108D1 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE
Part # UCF208-108D1
BDI # 1232447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552745
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
SF-16
Description
SF-16 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # 700440
BDI # 1402487
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12161
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99