5216MF

COMPARE

5216MF

Description
MRC.5216MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5216MF

BDI # 662908

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256280
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6311-Z

COMPARE

6311-Z

Description
6311-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 29MMWD

SKF

Part # 6311-Z

BDI # 1421589

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1884
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6207Z

COMPARE

6207Z

Description
6207Z DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW

NSK

Part # 6207Z

BDI # 1186469

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5124
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6206ZE

COMPARE

6206ZE

Description
6206ZE ; BILLE 6200 SERIE

NACHI

Part # 6206 ZE

BDI # 17166120

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S5KD

COMPARE

S5KD

Description
S5KD ; RADIAL DEEP GROOVE SINGLE ROW

TIMKEN

Part # 087796044357

BDI # 1371913

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 7.95
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1714
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY