22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
60BS42 1 3/4
Description
60BS42 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" FINISHED BORE 60 CHAIN 42T 1 ROW
Part # 60BS42 1 3/4
BDI # 623126
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
35189
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS32 1 1/4
Description
60BS32 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/4" BORE
Part # 60BS32 1 1/4
BDI # 623004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
34113
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
40BS60 1
Description
40BS60 1 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1" BORE
Part # 40BS60 1
BDI # 620059
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33119
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)