6312ZZC3
Description
6312ZZC3 DEEP GROOVE BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 6312ZZC3
BDI # 1413024
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5748
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310ZZC3
Description
6310ZZC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310ZZC3
BDI # 1413011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308ZZ
Description
6308ZZ DEEP GROOVE BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308ZZ
BDI # 1413002
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5359
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S3KDD
Description
S3KDD DEEP GROOVE BALL BRG ; 3/8IN ID 7/8IN OD 9/32IN WD
Part # PS3KDD Z1 FS50160
BDI # 1371901
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1711
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No