Page 1 of 176

Next

Compare
312

COMPARE

312

Description
312 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD

SKF

Part # 312

BDI # 1266982

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 2477
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7310BYG

COMPARE

7310BYG

Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 7310BYG

BDI # 1187789

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254256
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 5/16X5/32KW 2SS COUPLING HUB

REXNORD

Part # 4500046

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
Loading Price
QTY
1306 ETN9

COMPARE

1306 ETN9

Description
1306 ETN9 SELF ALIGNING BALL BRG

SKF

Part # 1306 ETN9

BDI # 1418717

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
K40X48X20H

COMPARE

K40X48X20H

Description
K40X48X20H ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K40X48X20H

BDI # 17013221

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.89
Retainer: Yes
Other Features: Hardened Steel Cage | Radial Roller
Global Part Number GPN: 374658
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY