7328 BCBM
Description
7328 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7328 BCBM
BDI # 1422031
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257468
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324 BGBM
Description
7324 BGBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7324 BGBM
BDI # 1258774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257470
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 232 N2MA
Description
QJ 232 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE 160MMB 290MMOD 48MM WD
Part # QJ 232 N2MA
BDI # 1421025
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257374
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7330 BCBM
Description
7330 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7330 BCBM
BDI # 1418866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257466
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)