NJ 232 ECML
Description
NJ 232 ECML CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 232 ECML
BDI # 1267503
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455137
Number of Rows of Rollers:
Single Row
NU 1036 ML
Description
NU 1036 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE 180MMB 280MMOD 46 WID
Part # NU 1036 ML
BDI # 1259724
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455401
Number of Rows of Rollers:
Single Row
NU 1036 M/C3VA301
Description
NU 1036 M/C3VA301 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1036 M/C3VA301
BDI # 1260372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Bearing for Railway Vehicle Traction Motor
Global Part Number GPN:
455400
Number of Rows of Rollers:
Single Row
QJ 232 N2MA
Description
QJ 232 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE 160MMB 290MMOD 48MM WD
Part # QJ 232 N2MA
BDI # 1421025
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257374
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)