80BS15 X 2-1/4
Description
80BS15 X 2-1/4 ROLLER CHAIN SPROCKET ; 2-1/4" BORE 15T CHAIN #80
Part # 80BS15 X 2-1/4
BDI # 25203116
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore