Page 1 of 3

Next

Compare
H X 3/4-KW

COMPARE

H X 3/4-KW

Description
H X 3/4-KW BUSHING

DODGE

Part # 122051

BDI # 630029

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 34.138
Length Thru Bore - Inch: 1.344
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 19.05
Bore - Inch: 0.75
Other Features: Keyway on ID | Ductile Iron
Global Part Number GPN: 469079
Bushing Series: L

Price Inventory : In stock
Loading Price
QTY
EW-162402

COMPARE

EW-162402

Description
EW162402 ; POWDERED METAL THRUST

ISOSTATIC

Part # 202419

BDI # 524091

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.504
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 0.125
Global Part Number GPN: 490817

Price Inventory : In stock
Loading Price
QTY
2202 E-2RS1TN9

COMPARE

2202 E-2RS1TN9

Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD

SKF

Part # 2202 E-2RS1TN9

BDI # 1415154

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6201ZZC3/EM

COMPARE

6201ZZC3/EM

Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED

NTN

Part # 6201ZZC3/EM

BDI # 1205960

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
1210 X 1-1/8-IK

COMPARE

1210 X 1-1/8-IK

Description
1210 X 1-1/8-IK TL BUSHING ; 1-1/8" BORE 1-7/8" OD 1" LTB

DODGE

Part # 119201

BDI # 256799

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 47.625

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Integral Key
Global Part Number GPN: 459812
Bushing Series: 1210

Price Inventory : Available to order
Loading Price
QTY