23038 CC/W33
Description
23038 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 190MMB 290MMOD 75MM WID
Part # 23038 CC/W33
BDI # 1418142
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036-E1A-XL-K-M-C3
Description
23036-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 180MM X 280MM X 74MM
Part # 23036-E1A-XL-K-M-C3
BDI # 1140604
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing