Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463869
Bushing Series:
1215
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.88
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Global Part Number GPN:
490698
HK3516
Description
HK3516 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 35MM BORE 42MM OD
Part # HK3516-HLA
BDI # 18312923
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591384
Self Aligning:
No
61906-2RZ
Description
61906-2RZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMX47MMX9MM SR
Part # 61906-2RZ
BDI # 1418818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262941
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.063
Global Part Number GPN:
490797