5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
VA3002
Description
VA3002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 3.1" OD
Part # VA3002
BDI # 17008110
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.1
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
460386
Bushing Series:
E
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
465367
Bushing Series:
SF
E 2 1/4
Description
E 2 1/4 QD BUSHING ; 2-1/4" BORE 3.834" OD 2-5/8" LTB
Part # E 2 1/4
BDI # 608197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
464390
Bushing Series:
E