L095 3/4 3/16X3/32 KW
Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA
Part # L095-HUB-3/4-3/16X3/32KW
BDI # 592636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
GYA008RRB
Description
GYA008RRB INSERT BRG ; 1/5" BORE NARROW IR 1.575" OD
Part # GYA008RRB
BDI # 1356526
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561325
Mounting Method:
Set Screw
INS-SC-100
Description
INS-SC-100 INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # 123335
BDI # 258292
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.175
Outer Race Profile:
Spherical
Global Part Number GPN:
560688
Mounting Method:
Set Screw
UG239HL
Description
UG239HL INSERT BALL BEARING ; 2-7/16" UNMOUNTD CLEARANCE SEAL
Part # 2022060
BDI # 576507
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
63.5
Outer Race Profile:
Spherical
Global Part Number GPN:
245400
Mounting Method:
Set Screw