E 2 1/4
Description
E 2 1/4 QD BUSHING ; 2-1/4" BORE 3.834" OD 2-5/8" LTB
Part # E 2 1/4
BDI # 608197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
464390
Bushing Series:
E
E 1 7/8
Description
E 1 7/8 QD BUSHING ; 1-7/8" BORE 3.834" OD 2-5/8" LTB
Part # E 1 7/8
BDI # 608191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
464385
Bushing Series:
E
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
3020 1 1/2
Description
3020 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 4-1/4" OD 2" LTB
Part # 3020 1 1/2
BDI # 618391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
464060
Bushing Series:
3020
22309 E
Description
22309 E SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT
Part # 22309 E
BDI # 1417253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing