NATR40-PP
Description
NATR40-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 40MM BORE 80MM RLR DIA
Part # NATR40-PP-A
BDI # 1175553
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239746
LR5306-2HRS-TVH-XL
Description
LR5306-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5306-2HRS-TVH-XL
BDI # 15048845
Features
Roller Width - Inch:
1.189
Roller Width - Millimeter:
30.2
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.669
Roller Width - Millimeter:
17
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged
Rolling Element:
Ball Bearing