UC205-100D1
Description
UC205-100D1 INSERT BEARING ; 1"ID 2.0472"OD 1.3425"W SET SCREW
Part # UC205-100D1
BDI # 1231917
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564633
Mounting Method:
Set Screw
YAR 209-111-2F
Description
YAR 209-111-2F INSERT BALL BRG ; NON-RETURNABLE 1.6875"X85MMX49.2MM
Part # YAR 209-111-2F
BDI # 1422083
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564888
Mounting Method:
Set Screw
UC314D1
Description
UC314D1 INSERT BEARING ; 70MM ID 150MM OD 78MM W SET SCREW
Part # UC314D1
BDI # 1232205
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
41
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
78
Outer Race Profile:
Spherical
Global Part Number GPN:
564723
Mounting Method:
Set Screw
UC207D1
Description
UC207D1 INSERT BEARING ; 35MM ID 72MM OD 42.9MM W SET SCREW
Part # UC207D1
BDI # 1231974
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564654
Mounting Method:
Set Screw
UC209D1
Description
UC209D1 INSERT BEARING ; 45MM ID 85MM OD 49.2MM W SET SCREW
Part # UC209D1
BDI # 1232013
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564666
Mounting Method:
Set Screw