108KRDU-BKE

COMPARE

108KRDU-BKE

Description
MRC.108KRDU-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.108KRDU-BKE

BDI # 661882

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Global Part Number GPN: 254411
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7205DU

COMPARE

7205DU

Description
MRC.7205DU ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.7205DU

BDI # 663096

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254524
Cage Material: Steel
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
ZKLN3072-2Z-2AP-XL

COMPARE

ZKLN3072-2Z-2AP-XL

Description
ZKLN3072-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLN3072-2Z-2AP-XL

BDI # 1179057

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7207WN DU

COMPARE

7207WN DU

Description
7207WN DU ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 34MM WD

TIMKEN

Part # 7207WN DU

BDI # 1350368

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254881
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY