Page 1 of 2

Next

Compare
NU 319 ECJ/C3

COMPARE

NU 319 ECJ/C3

Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR

SKF

Part # NU 319 ECJ/C3

BDI # 1420273

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455826
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7322 BEP

COMPARE

7322 BEP

Description
7322 BEP ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7322 BEP

BDI # 1418864

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
N 322 ECP

COMPARE

N 322 ECP

Description
N 322 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 322 ECP

BDI # 1420415

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454906
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
7320BWG

COMPARE

7320BWG

Description
7320BWG ANGULAR CONTACT BALL BRG ; 100MM BOREX215MM ODX47MM W 1-ROW

NSK

Part # 7320BWG

BDI # 1413162

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254284
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG060XP0

COMPARE

KG060XP0

Description
KDN.KG060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE

KAYDON

Part # KDN.KG060XP0

BDI # 20096821

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY