Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592454
Self Aligning:
No
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
R10ZZ
Description
R10ZZ DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10ZZ
BDI # 1193052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5159
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22211 EK
Description
22211 EK SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK
BDI # 1418883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing