22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
32936
Description
32936 TAPERED ROLLER BRG ; NON-RETURNABLE 180MMX250MMX45MM
Part # 32936
BDI # 1419340
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32936
50BS45 1 7/16
Description
50BS45 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-7/16" BORE
Part # 50BS45 1 7/16
BDI # 621700
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
34547
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50BS45 1 15/16
Description
50BS45 1 15/16 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-15/16" BORE
Part # 50BS45 1 15/16
BDI # 621696
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
35307
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50BS40 1 1/2
Description
50BS40 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 40T 1-1/2" BORE
Part # 50BS40 1 1/2
BDI # 621638
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Global Part Number GPN:
34814
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore