6011ZZ
Description
6011ZZ DEEP GROOVE BALL BRG ; 55MM BOREX90MM ODX18MM W 1-ROW
Part # 6011ZZ
BDI # 1412827
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5357
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6FF
Description
MRC.R6FF DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8" BORE 7/8"OD 9/32" WD
Part # MRC.R6FF
BDI # 663346
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4003
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R8ZZ
Description
R8ZZ DEEP GROOVE BALL BRG ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8ZZ
BDI # 1193122
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5012
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201-2Z/C3
Description
6201-2Z/C3 DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD SR 2 MTL SHLD
Part # 6201-2Z/C3
BDI # 1418400
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2831
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
628ZZ
Description
628ZZ DEEP GROOVE BALL BRG ; 8MM BOREX24MM ODX8MM W 1-ROW
Part # 628ZZ
BDI # 1412945
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No