1652DSTNTG18
Description
1652DSTNTG18 PRECISION RADIAL BALL BRG ; 28.5MM IDX63.5MM ODX15.875MM W 2 SHIELDS
Part # 1652DSTNTG18
BDI # 795853
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269651
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1630DSTNTG18
Description
1630DSTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-5/8" OD 1/2" WD
Part # 1630DSTNTG18
BDI # 795838
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269634
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing