MCYR 17 S

COMPARE

MCYR 17 S

Description
MCYR 17 S CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA 20MM RLR WIDTH

MCGILL

Part # 3617011001

BDI # 345148

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21330

Price Inventory : Available to order
Loading Price
QTY