6222 M/C4
Description
6222 M/C4 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 M/C4
BDI # 1416516
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263079
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6222 2ZJEM
Description
6222 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 2ZJEM
BDI # 18489653
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6319 2ZJEM
Description
6319 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 95MMX200MMX45MM
Part # 6319 2ZJEM
BDI # 21480120
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1868
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
50BS36 1 3/16
Description
50BS36 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-3/16" BORE
Part # 50BS36 1 3/16
BDI # 621598
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
33760
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
NU1026C3
Description
NU1026C3 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX33MM
Part # NU1026C3
BDI # 1226302
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No