Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.627
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490894
608 2RSJEM
Description
608 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMB 22MMOD 7MMWD 2-SEALS
Part # 608 2RSJEM
BDI # 21988071
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2878
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R4ZZ
Description
MRC.R4ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 1/4"B 5/8"OD 0.196" WD SR
Part # MRC.R4ZZ
BDI # 1403169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4001
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NK12/16-XL
Description
NK12/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 19MM OD
Part # NK12/16-XL
BDI # 18316720
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591419
Self Aligning:
No
608 JEM
Description
608 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMX22MMX7MM OPEN
Part # 608 JEM
BDI # 21479998
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2908
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No